MTR SKT ALUM 320A 1PH HCP LEVER

Item #: 2721154

Cat #: UATH4330U

UPC: 785901493556

to view pricing and more.
Documents & Guides
MTR SKT ALUM 320A 1PH HCP LEVER, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR SKT ALUM 320A 1PH HCP LEVER, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Individual Meter Sockets are available for single or three phase with a 600 VAC maximum. These individual meter sockets can be with and without horn or lever bypass. The sockets have a 10 kA short circuit current rating as standard but could have a higher rating with utility approval. Units are supplied with a bonded neutral. Units are supplied with a hub opening in top end wall which requires the use of a bolt on hub or a closing plate. This ringless meter socket has four jaws with lever bypass and jaw release. This meter socket is for single phase 3 wire systems up to 600 VAC. This meter socket has a 320 A rating. This unit can be for a feed from an overhead or underground service. This unit has a NEMA 3R surface mounting enclosure that is 36.62 inches tall, 15.00 inches wide and 5.68 inches deep. The main lugs, the load lugs and the neutral lug are for studs only. The ground will accept 14 AWG to 1/0 AWG copper or aluminum wire. This individual meter socket is UL Listed.

Also known as: 785901493556, UATH4330U

Specifications

No Specifications Available