Fuse, 20 Amp Fast-Acting Glass, 1/4" x 1", 32VAC

Item #: 27212

Cat #: AGX-20

UPC: 051712704830

to view pricing and more.
Documents & Guides
20 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 32 Volt AC

Overview

20 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 32 Volt AC

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704830, AGX-20

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Length: 1 in
Diameter: 1/4 in
Amps: 20
Volts AC: 32
Mounting: Cartridge
Speed: Fast Acting
Length: 1 in
Amps: 20
Mounting: Cartridge
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 32