Cable Tie, 27L (686mm), Extra-Heavy, Ace

Item #: 27214

Cat #: DT8EH-Q0

UPC: 074983789092

to view pricing and more.
Panduit® Dura-Ty® Cable Ties are weather-, chemical-, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection a

Overview

Panduit® Dura-Ty® Cable Ties are weather-, chemical-, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection a
Also known as: 074983789092, DT8EH-Q0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Material: Acetal
Color: Black
Length: 27 in
Family / Style: Dura-Ty™
Product Thickness: 0.059 in
Size: Extra-Heavy
Weight Capacity: 250 lbs
Material: Acetal
Length: 27 in
Product Thickness: 0.059 in
Width: 0.500 in
Color: Black
Family / Style: Dura-Ty™
Size: Extra-Heavy