MOLDED CASE CIRCUIT BREAKER 600V 250A

Item #: 2721647

Cat #: LGL36250CU33X

UPC: 785901840138

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 250A

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This PowerPacT L, 250A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker provides MicroLogic Standard with a 3.3S trip unit and an LSI function. This unit has lugs on both the line and load sides. This circuit breaker has a continuous current rating of 100%. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901840138, LGL36250CU33X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65