Wireway End Plate, 4" x 4", Type 12 Lay-In, Gray, No KO

Item #: 272169

Cat #: LJWE4

UPC: 786725327904

to view pricing and more.
Documents & Guides
Wireway Closure Plate, 4 x 4 Inch, Type 12 Lay-In, Painted Gray, No Knockout

Overview

Wireway Closure Plate, 4 x 4 Inch, Type 12 Lay-In, Painted Gray, No Knockout

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.

Also known as: 786725327904, LJWE4

Features & Benefits

  • Carbon steel closure plate fitting.

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Number of Knockouts: 0
Knockouts: No
Color: Gray
Height: 4 in
Standards: California Proposition 65
Number of Knockouts: 0
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Knockouts: No