This product may not be available in all locations.
3
more

Breaker, Molded Case, 150A, 600VAC, Automatic, G Withstand, 2250A
Item #: 272172
Cat #: HGL36000S15
UPC: 785901433958
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, Automatic, G Withstand, 2250 Amp Trip Point, Lug In, Lug Out
Overview
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, Automatic, G Withstand, 2250 Amp Trip Point, Lug In, Lug Out
Also known as: 785901433958, HGL36000S15
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 150 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Poles: | 3 |
| Amps: | 150 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |