Push Lens LED Retrofit Slim Downlight

Item #: 2721847

Cat #: 89233

UPC: 807154892334

to view pricing and more.
Push Lens LED Retrofit Slim Downlight Halco: 6in Baffle Trim, 10w, 900 Lumen (60w Equiv.), Push Lens for CCT Select 27/30/35/40/50K, 90CRI, 120v, Triac Dimming. Product SKU: 89233, Product Code: PUSH-RSD-6-CS-BT-120V.

Overview

Push Lens LED Retrofit Slim Downlight Halco: 6in Baffle Trim, 10w, 900 Lumen (60w Equiv.), Push Lens for CCT Select 27/30/35/40/50K, 90CRI, 120v, Triac Dimming. Product SKU: 89233, Product Code: PUSH-RSD-6-CS-BT-120V.

Halco's PUSH Lens Slim Downlight Series offers easy installation and maintenance with new white light selection technology. Selecting the right color temperature for a space has never been easier. Just push the center of the lens to select from one of five color temperature options. No need to remove the fixture from the ceiling anymore to change the color. Install the smooth or baffled trimmed canless fixtures in any new construction application. Easy to install, easy to modify, and full of features, the PUSH Lens Retrofit Slim Downlight Series will make you next lighting project a success.

Also known as: 807154892334, 89233

Specifications

Mounting: Recessed
Wattage: 10
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Material: Steel
Lumens: 900
Diameter: 6 in
Shape: Round
Type: LED Retrofit
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Recessed
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Shape: Round
Dimmable: Yes
Wattage: 10
Color: White
Material: Steel
Diameter: 6 in
Type: LED Retrofit
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)