
to view pricing and more.
Documents & Guides
6" LED Retrofit Slim Downlight: Field Adjustable CCT with PUSH
Lens Technology; Smooth Trim, 8w, 900 Lumen (60w Equiv.), Push Lens for CCT Select 27/30/35/40/50K, 90CRI, 120v, Triac Dimming. Product SKU: 89234, Product Code: PUSH-RSD-6-CS-ST-120V.
Overview
6" LED Retrofit Slim Downlight: Field Adjustable CCT with PUSH
Lens Technology; Smooth Trim, 8w, 900 Lumen (60w Equiv.), Push Lens for CCT Select 27/30/35/40/50K, 90CRI, 120v, Triac Dimming. Product SKU: 89234, Product Code: PUSH-RSD-6-CS-ST-120V.
Halco's PUSH Lens Slim Downlight Series offers easy installation and maintenance with new white light selection technology. Selecting the right color temperature for a space has never been easier. Just push the center of the lens to select from one of five color temperature options. No need to remove the fixture from the ceiling anymore to change the color. Install the smooth or baffled trimmed canless fixtures in any new construction application. Easy to install, easy to modify, and full of features, the PUSH Lens Retrofit Slim Downlight Series will make you next lighting project a success.
Also known as: 807154892341, 89234
Specifications
| Mounting: | Recessed |
| Volts AC: | 120 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Material: | Steel |
| Lumens: | 900 |
| Diameter: | 6 in |
| Shape: | Round |
| Type: | LED Retrofit |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Mounting: | Recessed |
| Color: | White |
| Material: | Steel |
| Diameter: | 6 in |
| Type: | LED Retrofit |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 900 |
| Shape: | Round |
| Dimmable: | Yes |