BULLETFLD 12W COOL 120V W/ HOOD WH

Item #: 2722091

Cat #: BULLET12W

UPC: 192552045704

Sign In or Register to view pricing and more.
Floodlights 1240 Lumens Bullet 12W 5000K Black

Overview

Floodlights 1240 Lumens Bullet 12W 5000K Black
Also known as: 192552045704, BULLET12W

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Mounting: Box
Lumens: 1240
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: White
Wattage: 12
Lumens: 1240
Light Technology: LED