Safety switch, light duty, fusible, 2 pole, 3 wire, 240VAC, 30A, Type 1, with neutral

Item #: 272235

Cat #: L221N

UPC: 785901499022

to view pricing and more.
Safety switch, light duty, fusible, 2 pole, 3 wire, 240VAC, 30A, Type 1, with neutral

Overview

Safety switch, light duty, fusible, 2 pole, 3 wire, 240VAC, 30A, Type 1, with neutral

Schneider Electric's Square D light duty safety switches are ideal for home applications in disconnecting power to workshops, hobby rooms, furnaces, and garages. The light duty safety switch has visible blades and a grounding kit as standard features. This single throw safety switch is a fusible disconnect and has a rated current of 30A for 240VAC. This light duty switch has a 3 wire configuration with 2 poles and a factory installed neutral. The device accepts cartridge fuse types. The enclosure is surface mounted and is a Type 1.

Also known as: 785901499022, L221N

Specifications

Standards: California Proposition 65
Standards: California Proposition 65