CONTACTOR 600VAC 150AMP IEC +OPTIONS

Item #: 272274

Cat #: LC1F150Q5

UPC: 389110226693

to view pricing and more.
CONTACTOR 600VAC 150AMP IEC +OPTIONS

Overview

CONTACTOR 600VAC 150AMP IEC +OPTIONS
Also known as: 389110226693, LC1F150Q5

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X