Contactor, Non-Reversing, TeSys F, 185A, 3P, 600VAC, 120VAC Coil

Item #: 272288

Cat #: LC1F185G6

UPC: 389110122391

to view pricing and more.
Documents & Guides
Contactor, Non-Reversing, TeSys F, 185 Amp, 3-Pole, 600 Volt AC, 120 Volt AC, Coil

Overview

Contactor, Non-Reversing, TeSys F, 185 Amp, 3-Pole, 600 Volt AC, 120 Volt AC, Coil
Also known as: 389110122391, LC1F185G6

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Non-Reversing
Amps: 185
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Panel
Type: Contactor, Non-Reversing
Volts AC: 600
Phase: 3
Poles: 3
Amps: 185
Standards: California Proposition 65