CONTACTOR 600VAC 9AMP IEC +OPTIONS

Item #: 2722969

Cat #: LC1K09004B7

UPC: 389110488374

to view pricing and more.

Overview

CONTACTOR 600VAC 9AMP IEC +OPTIONS

TeSys K contactor, 4 poles (4NO), for non-inductive load control applications up to 20A/690V AC-1. It provides a 24V 50/60Hz AC coil, without built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC).

Also known as: 389110488374, LC1K09004B7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65