Wireway, NEMA 1, Hinge Cover, 6" x 6" x 90 Degree Elbow

Item #: 272320

Cat #: LDB690L

UPC: 785901200055

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 90 Degree Elbow

Overview

Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 90 Degree Elbow
Also known as: 785901200055, LDB690L

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°