Category 6 U/UTP Enhanced Copper Cable, CMP, Red, 1000' Box

Item #: 2723606

Cat #: PUP6004RD-WLPZ

UPC: 613056860070

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Net® TX6000™ Category 6 U/UTP Enhanced Copper Cable, 4-Pair, 23 AWG, CMP, Red, 1000 Foot Easy-Pay-Out Box

Overview

Pan-Net® TX6000™ Category 6 U/UTP Enhanced Copper Cable, 4-Pair, 23 AWG, CMP, Red, 1000 Foot Easy-Pay-Out Box

Enhanced electrical headroom performance provides our enhanced Cat 6 U/UTP copper cable margin above industry standards and exceptional performance for PoE++ applications.

Also known as: 613056860070, PUP6004RD-WLPZ

Specifications

Type: Plenum, Enhanced
Color: Red
Gauge: 23 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Package Type: Box
Diameter: 0.225 in
Insulation: FEP
Type: Plenum, Enhanced
Gauge: 23 AWG
Jacket: PVC
Conductors: 4 Pair
Diameter: 0.225 in
Color: Red
Length: 1000 ft
Material: Copper
Package Type: Box
Insulation: FEP