Double Loop Tie, 14.8L (376mm), Standard

Item #: 27237

Cat #: PLB4S-M0

UPC: 074983556908

to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, weather resistant nylon 6.6, black.

Overview

Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, weather resistant nylon 6.6, black.
Also known as: 074983556908, PLB4S-M0

Specifications

Width: 24 in
Color: Gray
Material: Steel
Length: 14.800 in
Width: 24 in
Material: Steel
Color: Gray
Length: 14.800 in