VJ Flat Opaque Cover Type 4X, 21.32x17.32x11.6, Lt Gray, FRP, HW

Item #: 2723925

Cat #: VJ2016HW

UPC: 635394580113

to view pricing and more.
VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ2016HW item measures 21.32x17.32x11.57 inch, material Fiberglass, color Lt Gray, HW.

Overview

VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ2016HW item measures 21.32x17.32x11.57 inch, material Fiberglass, color Lt Gray, HW.

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394580113, VJ2016HW

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Width: 17.320 in
Finish: Smooth Matte
Depth: 11.570 in
Height: 21.320 in
Color: Light Gray
Standards: California Proposition 65
Width: 17.320 in
Depth: 11.570 in
Material: Fiberglass
IP/NEMA Rating: NEMA 3
Finish: Smooth Matte
Height: 21.320 in