3-Tier Garden Light, Green.

Item #: 272395
Cat #: 5884-8
UPC: 050169588482
Sign In or Register to view pricing and more.
Garden Light, 3-Tier, 40W, Color: Green.

Overview

Garden Light, 3-Tier, 40W, Color: Green.
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceIncludes screw-in clear glass globeIncludes gasket and mounting hardwareMulti-lingual instructions in each package
Also known as: 050169588482, 5884-8

Specifications

Color: Green
Volts AC: 120
Wattage: 40
Color: Green
Wattage: 40
Volts AC: 120

Customer Reviews

No reviews for this product
(0)