M12™ ROVER™ Multi-Directional Flood Light

Item #: 2724160

Cat #: 2350-20

UPC: 045242296248

Sign In or Register to view pricing and more.
M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility, Hang-Hook/Keyhole/Magentic Mounting, 1200 Lumen, 360 Degree Head Rotation, USB-C 3.0 Amp Device Charging, IP54 Rated, 5 Year Warranty

Overview

M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility, Hang-Hook/Keyhole/Magentic Mounting, 1200 Lumen, 360 Degree Head Rotation, USB-C 3.0 Amp Device Charging, IP54 Rated, 5 Year Warranty

MILWAUKEE® M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility delivers up to 1,200 lumens of TRUEVIEW™ high-definition light, with 3 output modes and 360° horizontal / 180° vertical adjustability for lighting from any angle. It offers 4 mounting options—strong magnet, integrated hang hook, nail hook, and PACKOUT™ mount—with twist-to-lock PACKOUT™ connectivity for secure, easy transport on your PACKOUT™ stack. Powered by an M12™ XC4.0 Battery Pack, it runs up to 4 hours on high and includes a 27W USB-C port for device charging. Built for harsh jobsites, it’s IP54 rated, survives drops up to 9 ft, and is backed by a 5-year tool warranty and Limited Lifetime LED warranty.

Also known as: 045242296248, 2350-20

Features & Benefits

  • 360° Light Head Rotation x up to 180° Light Head Flip° x 180° Light Head Pivot
  • PACKOUT™ Connectivity With Kitted Twist to Lock Mount Allows for On-Stack Modularity and Various Mounting Capabilities
  • 1,200 Lumens of TRUEVIEW High-Definition Output
  • Powered by M12™ REDLITHIUM™ Batteries
  • 5-Year Tool, Limited Lifetime LED Warranty
  • IP54: Dust and Water Resistance
  • Impact Rating up to 9'
  • Up to 16 Hours of Run-Time on M12™ REDLITHIUM™ XC4.0 Battery
  • USB-C 3.0A Personal Device Charging
  • Integrated Hang-Hook, Strong Magnetic Base, and Keyhole for Multi-Material Mounting

Specifications

Mounting: Hook Eye, Keyway, Magnet
IP/NEMA Rating: IP54
Amps: 3
Lumens: 1200
Mounting: Hook Eye, Keyway, Magnet
Amps: 3
IP/NEMA Rating: IP54
Lumens: 1200