Breaker, Molded Case, 40A, 3P, 600VAC, 250VDC, F Frame, 18kAIC

Item #: 272417

Cat #: FH36040

UPC: 785901241355

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 40 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC

Overview

Breaker, Molded Case, 40 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC
Also known as: 785901241355, FH36040

Specifications

Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 40
Interrupt Rating AC: 18 kA
Volts DC: 250
Volts AC: 600