This product may not be available in all locations.
5
more

DIRECT ONLINE STARTER TESYS ISLAND 15A AC-1 9A AC-3 4KW / 5HP
Item #: 2724201
Cat #: TPRST009
UPC: 606489832745
to view pricing and more.
Documents & Guides
DIRECT ONLINE STARTER TESYS ISLAND 15A AC-1 9A AC-3 4KW / 5HP
Overview
DIRECT ONLINE STARTER TESYS ISLAND 15A AC-1 9A AC-3 4KW / 5HP
TeSys island direct starter, 3 poles, 9A/690V. Connected to a TPRBC bus coupler it controls, protects and monitors loads up to 9A and motors up to 4kW@400V / 5hp@480V. It provides motor protection functions including thermal overload (setting 0.18-9A, tripping class 5-30), phase loss, phase unbalance and reversal, long start (stall), locked rotor (jam), rapid cycle lockout, ground current detection. Monitoring of the load includes max/average voltages and currents, number of switching cycles, number of faults, active and reactive power/energy when associated to a TPRVM001 voltage module. Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC).
Also known as: 606489832745, TPRST009
Specifications
No Specifications Available