This product may not be available in all locations.

Pump Panel, Breaker, SMC-50, 317A, 400-480VAC, 120VAC Control, NEMA 1/3R/12 - IP54
Item #: 2724338
Cat #: 153S-D31JBD-D60-3-4R-6P-20E-989-HC6
UPC: 197734758205
to view pricing and more.
Documents & Guides
Pump Panel, SMC-Flex Solid-State Controller with Circuit Breaker, 317 Amp Controller, NEMA Type 1,12, 3R / IP54 Enclosure ,400 - 480 Volt AC 3-Phase, 120 Volt AC Control, 600 Amp Breaker
Overview
Pump Panel, SMC-Flex Solid-State Controller with Circuit Breaker, 317 Amp Controller, NEMA Type 1,12, 3R / IP54 Enclosure ,400 - 480 Volt AC 3-Phase, 120 Volt AC Control, 600 Amp Breaker
Allen-Bradley® SMC controllers are micro-processor based soft starters that are designed to maximize the efficiency of motor starts and stops. SMC controllers are designed to operate 3-phase motors. They feature built-in overload protection and use six silicon-controlled rectifiers (SCRs) (two per phase) to vary the conduction period and control the voltage (and thus, the torque) to the motor during starting, running, and stopping.
Also known as: 197734758205, 153S-D31JBD-D60-3-4R-6P-20E-989-HC6
Specifications
| Volts AC Control: | 120 |
| Amps: | 600, 317 |
| IP/NEMA Rating: | IP54, NEMA 1, NEMA 3R, NEMA 12 |
| Type: | Softstarter, Breaker, Combination Starter |
| Horsepower: | 250 |
| Volts AC Range: | 400 - 480 |
| Volts AC Control: | 120 |
| IP/NEMA Rating: | IP54, NEMA 1, NEMA 3R, NEMA 12 |
| Horsepower: | 250 |
| Amps: | 600, 317 |
| Type: | Softstarter, Breaker, Combination Starter |
| Volts AC Range: | 400 - 480 |