ERHB-2-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 13050-17400-21750(90W-120W-150W) COLOR SELE

Item #: 2725075

Cat #: 37311

UPC: 807154373116

to view pricing and more.
Documents & Guides
No Documents Available
ERHB-2-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 13050-17400-21750(90W-120W-150W) COLOR SELECT 4000K OR 5000K UNIVERSAL VOLTAGE 120-277VAC 0-10V DIMMING BLACK

Overview

ERHB-2-LS-CS-U ESSENTIAL ROUND HIGH BAY LUMEN SELECTABLE 13050-17400-21750(90W-120W-150W) COLOR SELECT 4000K OR 5000K UNIVERSAL VOLTAGE 120-277VAC 0-10V DIMMING BLACK
Also known as: 807154373116, 37311

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: Selectable
Light Technology: LED
Wattage: Selectable