
to view pricing and more.
Documents & Guides
Essential Round High Bay: Field Selectable Lumen and CCT; Wattage: 120w-150w-200w (19,400 – 30,200lm) Color Select 4000K or 5000K, Universal Voltage: 120-277VAC, 0-10v Dimming, Black. Halco product sku: 37312, product code: ERHB-3-LS-CS-U.
Overview
Essential Round High Bay: Field Selectable Lumen and CCT; Wattage: 120w-150w-200w (19,400 – 30,200lm) Color Select 4000K or 5000K, Universal Voltage: 120-277VAC, 0-10v Dimming, Black. Halco product sku: 37312, product code: ERHB-3-LS-CS-U.
The Essential Round High Bay delivers an ideal balance of performance and value for applications such as warehouses, gymnasiums, big box retail, and showrooms. Engineered with high lumen efficacy, field-selectable lumen output and CCT, it adapts easily to diverse project needs while ensuring long service life. Its powder-coated die-cast aluminum housing and durable polycarbonate lens, combined with an IP65 wet location rating, provide reliable operation in demanding environments. Installation is simplified with a 6' cord, ½" NPT steel hook, and surface-mount U-bracket, offering maximum versatility and ease of use.
Also known as: 807154373123, 37312
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 23000, 30000, 19000 |
| Wattage: | 150, 120, 200, Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 150, 120, 200, Selectable |
| Light Technology: | LED |
| Lumens: | 23000, 30000, 19000 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |