Fuse, 4 Amp Fast-Acting Glass, 1/4" x 1", 125V

Item #: 27254

Cat #: AGX-4

UPC: 051712704786

to view pricing and more.
Documents & Guides
4 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V

Overview

4 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V
Also known as: 051712704786, AGX-4

Specifications

Speed: Fast Acting
Amps: 4
Type: Fuse, Electronic
Material: Glass
Interrupt Rating DC: 200
Volts AC: 125
Speed: Fast Acting
Type: Fuse, Electronic
Interrupt Rating DC: 200
Amps: 4
Material: Glass
Volts AC: 125