Contactor, Definite Purpose, 90A, 600VAC, 208/240VAC Coil, 3PH, 3P

Item #: 27258
Cat #: 8910DPA93V09
UPC: 785901118404
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 90 Amp, 600 Volt AC, 208/240 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 90 Amp, 600 Volt AC, 208/240 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 90 ampere and a resistive rating of 120 amperes. It also has a 7.5 HP at 115 VAC single phase, 20 HP at 230 VAC single phase and 30 HP at 230 VAC three phase, 50 HP at 460 VAC three phase and 50 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 5.20 inches by 3.39 inches and 4.76 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901118404, 8910DPA93V09

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 90
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 208/240
Phase: 3
Type: Contactor, Definite Purpose
Amps: 90
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)