Visual Fault Locator

Item #: 272629
Cat #: VISIFAULT
UPC: 754082027546
Sign In or Register to view pricing and more.
Documents & Guides
Visual Fault Locator, Features: Red Laser, 650 nm Wavelength, Application: Fiber Continuity Checks, Tracing, Identification, Polarity Verification, Compatible With: 2.5 mm, 1.25 mm SFF Connectors, Includes: 2.5mm Universal Adapter

Overview

Visual Fault Locator, Features: Red Laser, 650 nm Wavelength, Application: Fiber Continuity Checks, Tracing, Identification, Polarity Verification, Compatible With: 2.5 mm, 1.25 mm SFF Connectors, Includes: 2.5mm Universal Adapter
In today's fast-paced workplace maximizing productivity is essential. Whether installing new fiber links or troubleshooting an existing network, the faster you can locate a problem, the faster you can fix it. That's easier said than done when you are faced with a complex network of fibers, connectors and patch cords. You can diagnose and repair simple fiber link problems with Fluke Networks' VisiFaultTM Visual Fault Locator (VFL). The laser-powered VisiFault Visual Fault Locator is a cable continuity tester that locates fibers, verifies cable continuity and polarity. This cable continuity tester helps find breaks in cables, connectors and splices. Continuous and flashing modes make for easier identification. Compatible with 2.5mm and 1.25mm connectors for easy connection. Ruggedly constructed for demanding field-testing. This visual fault locator has a long battery life for hours of use.
Also known as: 754082027546, VISIFAULT, Fiber optic light pen, vfl, light pen

Specifications

Color: Red
Color: Red

Customer Reviews

No reviews for this product
(0)