Enclosure, Wall-Mount, NEMA 4/12, Hinge Cover With Quarter Turn Latch

Item #: 272630

Cat #: N412363008C

UPC: 786725859184

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 36 x 30 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 36 x 30 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching and attrative durable finish complement any high tech electronic equipment.

Also known as: 786725859184, N412363008C

Features & Benefits

  • Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments
  • For use in installations where dirt, dust, oil, water, or other contaminants are present
  • Streamlined styling, flush latching and attrative durable finish complement any high tech electronic equipment.

Specifications

Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12, NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4
Standards: California Proposition 65