Enclosure, NEMA 4X, Hinge Cover With Clamps, Stainless Steel

Item #: 272688

Cat #: SSN4242412

UPC: 786725376407

to view pricing and more.
Enclosure, NEMA 4X, Hinge Cover With Clamps, Stainless Steel, 24 Inch x 24 Inch x 12 Inch

Overview

Enclosure, NEMA 4X, Hinge Cover With Clamps, Stainless Steel, 24 Inch x 24 Inch x 12 Inch

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.

Also known as: 786725376407, SSN4242412

Features & Benefits

  • Provides unmatched protection for housing electrical components in highly corrosive environments
  • This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants
  • A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.

Specifications

Width: 24 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Depth: 12 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Width: 24 in
Height: 24 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Material: Stainless Steel
Standards: California Proposition 65