SWITCHGEAR HVL SWITCH 600A 15KV 3 POLE SWITCHED FUSE MECHANISM 125A TO 200A E DIN/E CURRENT LIMIT F

Item #: 2727024

Cat #: HVL315DEW2

UPC: 606486276399

to view pricing and more.
Documents & Guides
SWITCHGEAR HVL SWITCH 600A 15KV 3 POLE SWITCHED FUSE MECHANISM 125A TO 200A E DIN/E CURRENT LIMIT FUSE NEMA 3R

Overview

SWITCHGEAR HVL SWITCH 600A 15KV 3 POLE SWITCHED FUSE MECHANISM 125A TO 200A E DIN/E CURRENT LIMIT FUSE NEMA 3R

Three-pole, 600 A individual HVL switches are available in free-standing indoor (NEMA

  1. or outdoor (NEMA 3R) enclosures. The switches used in these enclosures are UL Recognized and are listed under Category WIQG2 in File E140591(M). These switches are available unfused or with provisions for DIN—style, Square D™ brand currentlimiting fuses or for boric acid fuses. Factory optional accessories include auxiliary switches, extra cable terminating lugs and distribution class surge arresters. The door is mechanically interlocked with the switch operating handle and provisions for key interlocks are standard. Set screw type lugs for one #2 solid—600 kcmil copper or aluminum cables are provided for line and load connections. Other standard features include a bolted enclosure with a viewing window, ground pad, and space heater (NEMA 3R only)
Also known as: 606486276399, HVL315DEW2

Specifications

No Specifications Available