WALL JOINT VERTICAL RAL7035

Item #: 2727049

Cat #: S1MWJVG

UPC: 783510327972

to view pricing and more.

Overview

WALL JOINT VERTICAL RAL7035

Syspend 180-Max Vertical Wall Joint mounts the suspension system to a vertical surface, allowing the tube to extend vertically. The arm can be rotated 300 degrees. Includes a safety stop and maintenance-free bearings.

Also known as: 783510327972, S1MWJVG

Specifications

Color: Light Gray
IP/NEMA Rating: IP65
Height: 6.890 in
Width: 6.100 in
Depth: 5.280 in
Material: Aluminum
Finish: Powder Coated
Color: Light Gray
Height: 6.890 in
Depth: 5.280 in
Finish: Powder Coated
IP/NEMA Rating: IP65
Width: 6.100 in
Material: Aluminum