Repositionable Number Label, Text Legend: 1

Item #: 272752

Cat #: 3430-1

UPC: 754473343019

to view pricing and more.
Documents & Guides
Repositionable Number Label, Text Legend: 1, Cable & Wire Marking, General & Industrial Identification, 1 Inch Character Height, 1.5 Inch H x 0.875 Inch W, Card of 10 Labels

Overview

Repositionable Number Label, Text Legend: 1, Cable & Wire Marking, General & Industrial Identification, 1 Inch Character Height, 1.5 Inch H x 0.875 Inch W, Card of 10 Labels

Permanent or repositionable: once applied, 34 Series numbers & letters are there to stay… unless you want to change them.

Also known as: 754473343019, 3430-1

Specifications

Type: Wire Marker, Label
Material: Cloth
Length: 1 1/2 in
Color: Black/Yellow
Type: Wire Marker, Label
Length: 1 1/2 in
Material: Cloth
Color: Black/Yellow