GENERAL PURPOSE RELAY SE RELAYS 750R DPDT 10A 240VAC OCTAL TERMINAL 8 PINS LED CLEAR COVER LOCK PUS

Item #: 2727693

Cat #: 750XBXRM4L-240A

UPC: 606480779353

to view pricing and more.

Overview

GENERAL PURPOSE RELAY SE RELAYS 750R DPDT 10A 240VAC OCTAL TERMINAL 8 PINS LED CLEAR COVER LOCK PUSH BUTTON

The SE Relays 750R series, plug-in general purpose relay offeres robust and historically proven octal style mounting relay platform that provides excellent structural support with clear cover with LED indicator and locking test button. Contacts rated as 10A at 277VAC, 1/3hp at 120VAC, 1hp at 277VAC with nominal coil voltage 240VAC , make relay to be an ideal choice for automation panels and controls. Gold flashed contact DPDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Also known as: 606480779353, 750XBXRM4L-240A

Specifications

Amps: 10
Volts AC Control: 240
Type: Ice Cube Relay
Pins: 8
Amps: 10
Type: Ice Cube Relay
Volts AC Control: 240
Pins: 8