60A, 3P, 600V/250DC, HD Fusible Safety Switch, NEMA 12

Item #: 2727706

Cat #: DH362NDKW2

UPC: 786679163351

Sign In or Register to view pricing and more.
60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series Fuses. Upper Viewing Window.

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series Fuses. Upper Viewing Window.
Also known as: 786679163351, DH362NDKW2

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12