EMT Compression Coupling, 3", Steel

Item #: 272808
Cat #: 2952
UPC:
Sign In or Register to view pricing and more.
EMT Compression Coupling, 3 Inch, Steel, For Use With EMT Conduit

Overview

EMT Compression Coupling, 3 Inch, Steel, For Use With EMT Conduit
Couple two ends of EMT conduit in dry locations with RACO® compression couplings. Provides concrete-tight connections. Suitable for applications above 600V
Also known as: 2952

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)