Vibrating Horn, Explosion-Proof, 240VAC, 0.10A, Aluminum

Item #: 272836

Cat #: 31X-240

UPC: 782979225713

to view pricing and more.
Documents & Guides
Vibrating Horn, Explosion-Proof, 240 Volt AC, 0.10 Amp, 110 dB @ 10 Feet, Pipe Mount: 3/4 Inch, Material: Corrosion Resistant Aluminum

Overview

Vibrating Horn, Explosion-Proof, 240 Volt AC, 0.10 Amp, 110 dB @ 10 Feet, Pipe Mount: 3/4 Inch, Material: Corrosion Resistant Aluminum
Also known as: 782979225713, 31X-240

Specifications

Color: Gray
Volts AC: 240
Color: Gray
Volts AC: 240