Hole Seal, for 1-1/4" Conduit Hole, 1-1/4" Diameter, Gray

Item #: 272844

Cat #: WAS125SS

UPC: 786725490950

to view pricing and more.
Documents & Guides
Hole Seal, for 1-1/4 Inch Conduit Hole, 1-1/4 Inch Diameter, Gray, Oil Tight

Overview

Hole Seal, for 1-1/4 Inch Conduit Hole, 1-1/4 Inch Diameter, Gray, Oil Tight

Hole Seals are designed to protect enclosures that have extra 1-1/4 inch pushbutton holes, conduit openings, or knockout openings from dust, dirt, oil, and water.

Also known as: 786725490950, WAS125SS

Features & Benefits

  • Quick wing nut
  • Oil resistant gasket
  • Smooth grained finish
  • Maintains UL rating of the enclosure when like materials are used

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Diameter: 1 1/4 in
Material: Steel
Color: Gray
Standards: California Proposition 65