8T9/LED/FR/930/120V/E26

Item #: 2728531

Cat #: S21357

UPC: 045923206641

to view pricing and more.
Documents & Guides
8 Watt T9 LED; Frost; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

8 Watt T9 LED; Frost; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21357 8-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206641, S21357

Features & Benefits

  • MOL: 7.20 inches, MOD: 1.18 inches
  • Medium Base
  • Frost Finish
  • T9 Lamp Shape
  • 3000K Warm White Light

Specifications

Shape: T9 (Tubular)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Shape: T9 (Tubular)
Volts AC: 120
Wattage: 8
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED