Breaker, Miniature, 3P, 60A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 272865

Cat #: MG17469

UPC: 785901889694

to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 60 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 60 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901889694, MG17469

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts DC: 125
Amps: 60