This product may not be available in all locations.

AC Drives, PowerFlex 755TR, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, 65/77/96A, 480VAC, 50/60/75HP
Item #: 2728666
Cat #: 20GE7ND077LNANNNNN-C0
UPC: 195272479422
to view pricing and more.
Documents & Guides
AC Drives, PowerFlex 755TR, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE (Wall Mount/Freestanding), IP20/IP00, NEMA/UL Open Type, Light Duty - 75 Horse Power (96 Amp), Normal Duty - 60 Horse Power (77 Amp), Heavy Duty - 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase, Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control
Overview
AC Drives, PowerFlex 755TR, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE (Wall Mount/Freestanding), IP20/IP00, NEMA/UL Open Type, Light Duty - 75 Horse Power (96 Amp), Normal Duty - 60 Horse Power (77 Amp), Heavy Duty - 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase, Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 195272479422, 20GE7ND077LNANNNNN-C0
Specifications
| Amps: | 77, 96, 65 |
| Type: | AC Drive, Corrosive Environment |
| Horsepower: | 75, 60, 50 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP00, IP20 |
| Mounting: | Free Standing, Wall |
| Size: | Frame 6 |
| Amps: | 77, 96, 65 |
| Horsepower: | 75, 60, 50 |
| IP/NEMA Rating: | IP00, IP20 |
| Size: | Frame 6 |
| Type: | AC Drive, Corrosive Environment |
| Volts AC: | 480 |
| Mounting: | Free Standing, Wall |