ThermTrans, 2-Sided Heatshrink Tubing, M

Item #: 2728700

Cat #: H100X084H1T-2-B

UPC: 074983291410

to view pricing and more.
The thermal transfer military grade heat-shrink label in white is 2-sided with a 1/2" (12.7mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .84" (21.3mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, a

Overview

The thermal transfer military grade heat-shrink label in white is 2-sided with a 1/2" (12.7mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .84" (21.3mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, a
Also known as: 074983291410, H100X084H1T-2-B

Specifications

Diameter: 1/2 in
Type: Label
Color: White
Diameter: 1/2 in
Color: White
Type: Label