COMB DSCT ENC 1DR W MP

Item #: 2728889

Cat #: MCF18084R5

UPC: 783510492861

to view pricing and more.

Overview

COMB DSCT ENC 1DR W MP

The mild steel flange mount disconnect floor standing enclosure range, MCF, is available off the shelf in various sizes. It is equipped with a predefined cut-out, which reduces machining time, on the right hand door, that can be matched with most of the common switches in the market. The enclosure configurations that may be created comply with door interlocking and main switch regulations.

Also known as: 783510492861, MCF18084R5

Specifications

Color: Light Gray
Material: Steel
Height: 70.870 in
Width: 31.500 in
Depth: 31.500 in, 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Light Gray
Height: 70.870 in
Depth: 31.500 in, 15.750 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 31.500 in
Finish: Powder Coated