This product has been discontinued.
This product may not be available in all locations.

Motor Protection Breaker, Enclosed, 6.3-10A, NEMA 3/4/12-IP66, D Frame
Item #: 2729
Cat #: 140M-F-DC10X
UPC: 662074016426
to view pricing and more.
Documents & Guides
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus6.3 - 10 Amp, Without Auxiliary and Trip Contacts
Overview
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus6.3 - 10 Amp, Without Auxiliary and Trip Contacts
Our Bulletin 140M Motor Protection Circuit Breakers can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, overload thermal protection, and manual switching. These devices are rated from 0.1...45 A.
Also known as: 662074016426, 140M-F-DC10X
Specifications
| Poles: | 3 |
| Amps: | 10 |
| Mounting: | Surface |
| Size: | A |
| Volts AC: | 600 |
| Family / Style: | 140M |
| IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
| Amps Range: | 6.300 - 10 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
| Amps: | 10 |
| Size: | A |
| Family / Style: | 140M |
| Amps Range: | 6.300 - 10 |