Enclosure, NEMA 12, Continuous Hinge, 20 x 16 x 6", Steel

Item #: 272905

Cat #: N12201606

UPC: 786725342204

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Continuous Hinge With Clamps, 20 x 16 x 6 Inch, Steel/Gray

Overview

Enclosure, NEMA 12, Continuous Hinge With Clamps, 20 x 16 x 6 Inch, Steel/Gray

Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.

Also known as: 786725342204, N12201606

Features & Benefits

  • Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access
  • Designed for indoor use in protecting components from dust, dirt, oil and water.

Specifications

Height: 20 in
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Height: 20 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 6 in
Width: 16 in
Standards: California Proposition 65