COMBINING PLINTH 400

Item #: 2729059

Cat #: PCP04

UPC: 783510525255

to view pricing and more.
COMBINING PLINTH 400

Overview

COMBINING PLINTH 400

This profile acts as a stabiliser and allows cables to be routed between bayed enclosures, creating the ideal solution when cables have to be installed underneath the enclosure.

Also known as: 783510525255, PCP04

Specifications

Color: Light Gray
Width: 19 in
Material: Steel
Depth: 19.690 in
Finish: Zinc Plated
Color: Light Gray
Material: Steel
Finish: Zinc Plated
Width: 19 in
Depth: 19.690 in