
Remote CT Kit, 250 VAC, 200 Amp, 20 AWG
Item #: 2729112
Cat #: P-CT200C2-1-0
UPC: 850055407534
Sign In or Register to view pricing and more.
Documents & Guides
Remote CT Kit, 250 VAC, 200 Amp, 20 AWG
***Must Be a Certified SPAN Installer to Install and Commission SPAN Panels***
Overview
Remote CT Kit, 250 VAC, 200 Amp, 20 AWG
***Must Be a Certified SPAN Installer to Install and Commission SPAN Panels***
Also known as: 850055407534, P-CT200C2-1-0
Specifications
| Amps: | 200 |
| Volts AC: | 250 |
| Gauge: | 20 AWG |
| Amps: | 200 |
| Gauge: | 20 AWG |
| Volts AC: | 250 |