CLAMP AL PIPE GROUNDING FOR 1/2IN TO 1IN ID PIPE

Item #: 2729117

Cat #: LPA580

UPC: 782856424864

to view pricing and more.
Documents & Guides
CLAMP AL PIPE GROUNDING FOR 1/2IN TO 1IN ID PIPE

Overview

CLAMP AL PIPE GROUNDING FOR 1/2IN TO 1IN ID PIPE

UL 96 listed bare aluminum cast pipe clamp provides dependable bonding of horizontal or vertical pipes to the lightning protection system.

Also known as: 782856424864, LPA580

Features & Benefits

  • Clamp for bonding horizontal or vertical pipes to the lightning protection system
  • Listed to UL® 96

Specifications

Width: 2.750 in
Depth: 1.500 in
Material: Aluminum
Standards: California Proposition 65
Finish: Bare
Width: 2.750 in
Material: Aluminum
Finish: Bare
Depth: 1.500 in
Standards: California Proposition 65