8A19/DUSK/DAWN/LED/927

Item #: 2729129

Cat #: S11429

UPC: 045923114298

to view pricing and more.
Documents & Guides
8 Watt; A19 LED; Dusk to Dawn; 2700K; 90CRI; Medium Base; 200 deg. Beam Angle; 120 Volt

Overview

8 Watt; A19 LED; Dusk to Dawn; 2700K; 90CRI; Medium Base; 200 deg. Beam Angle; 120 Volt

Satco's S11429 8 watt, A19 dusk to dawn bulb is convenience and functionality in one. The internal sensor automatically turns the lamp on at dusk and off at dawn to save you energy and effort. The bulb features a medium base and a color temperature of 2700 kelvins, with a count of 800 lumens, this lamp provides you with 15,000 hours of warm white light.

Also known as: 045923114298, S11429

Features & Benefits

  • Dimensions - MOL: 4.17 inches, MOD: 2.36 inches
  • Damp rated for both indoor and outdoor use
  • Suitable for use in residential and commercial lighting applications
  • Approved for use in totally enclosed fixtures
  • 200 degree beam angle

Specifications

Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Angle: 230°
Light Technology: LED
Volts AC: 120
Wattage: 8
Angle: 230°
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED