
to view pricing and more.
Documents & Guides
3/8" Strap, 1-Hole, Material: Zinc Plated Malleable Iron. For use with: Rigid, IMC.
Overview
3/8" Strap, 1-Hole, Material: Zinc Plated Malleable Iron. For use with: Rigid, IMC.
Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).
Also known as: 050169013014, 1301
Features & Benefits
- Malleable iron construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Not UL Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Mounting: | 1-Hole |
| Diameter: | 3/8 in |
| Standards: | California Proposition 65 |
| Material: | Malleable Iron |
| Diameter: | 3/8 in |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |