
LED 6" Commercial Downlight
Item #: 2729470
Cat #: INFTP6/8CCT3S/DIM010UNV
UPC: 790492369951
to view pricing and more.
Documents & Guides
LED 6" INNOFIT PLUS Downlight: Field select from three lumen outputs using SelectDrive technology: Watt: 9 / 13 / 16, Lumens: 1180 / 1700 / 2100, Voltage: 120-277V, Color Temperature: 3000 / 3500 / 4000K, 0-10V Dimming (Dimmable to 5%), 80 CRI, Color: White.
Overview
LED 6" INNOFIT PLUS Downlight: Field select from three lumen outputs using SelectDrive technology: Watt: 9 / 13 / 16, Lumens: 1180 / 1700 / 2100, Voltage: 120-277V, Color Temperature: 3000 / 3500 / 4000K, 0-10V Dimming (Dimmable to 5%), 80 CRI, Color: White.
For an energy saving and customizable option, look no further than the Green Creative 57871 LED downlight. This 6 inch downlight is easily mounted with spring loaded clips on the top of the lamp and features a mutli-wattage setting allowing greater control of your energy use.
Also known as: 790492369951, INFTP6/8CCT3S/DIM010UNV
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 13, 16, 9 |
| Lumens: | 1700, 1180, 2100, Selectable |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 105° |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 1700, 1180, 2100, Selectable |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 13, 16, 9 |
| Light Technology: | LED |
| Angle: | 105° |